RL56TRMTBZ - 5/6" Tuscan Bronze Trim Ring

Halo

  • $25.10 (Each)
  • $25.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL56TRMTBZ
Manufacturer
Halo
Manufacturer's Part Number
RL56TRMTBZ
Description
5/6" Tuscan Bronze Trim Ring
RL56 Designer Trim, Tuscan Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083728671 / 00080083728671
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.10 (Each)
Resources
Images
 
 
RL56TRMTBZ - Video
 
RL56TRMTBZ - Large Image
 
RL56TRMTBZ - Small Image
Attachments
 
 
RL56TRMTBZ - Specification Sheet
Other Links
 
 
RL56TRMTBZ - Other
 
RL56TRMTBZ - Other
Brochures
 
 
RL56TRMTBZ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5/6 Inch
Size
8.375 IN Length 1.0 IN Width 8.375 IN Height
Descriptions
Product Type
5/6" Tuscan Bronze Trim Ring
Description
5/6" TUSCAN BRONZE TRIM RING
extra long description
CLS RL56TRMTBZ 5/6" TUSCAN BRONZE T
Long Description
RL56 Designer Trim, Tuscan Bronze
Special Features
ENERGY STAR certified
Construction
Retrofit
Additional Information
Fixture Type
Trim
media
Yes
Manufacturer Information
Manufacturers Part Number
RL56TRMTBZ
Brand
HALO
GTIN
00080083728671
UPC
080083728671
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RL56 LED
Packaging
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
standard
N/A
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat