RL6069S1EWHDM - *Delisted* 6" Led Trim 27-5K Direct Mount 600LM

Halo

  • $26.82 (Each)
  • $26.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL6069S1EWHDM
Manufacturer
Halo
Manufacturer's Part Number
RL6069S1EWHDM
Description
*Delisted* 6" Led Trim 27-5K Direct Mount 600LM
00080083858125|0080083|080083858125|08008385812|85812|RL6069S1EWHDM|Halo RL6WH Select DM 90CRI 600LM LD|Cooper Lighting RL6069S1EWHDM|Cooperlighting RL6069S1EWHDM|Eaton / Cooper Lighting RL6069S1EWHDM|Eaton Cooper Lighting RL6069S1EWHDM|Eeton Cooper Lighting RL6069S1EWHDM|Halo - Cooper Lighting RL6069S1EWHDM|Halo Rl6069s1ewhdm
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083858125 / 00080083858125
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.82 (Each)
Resources
Images
 
 
RL6069S1EWHDM - Large Image
 
RL6069S1EWHDM - Small Image
 
RL6069S1EWHDM - Large Image
 
RL6069S1EWHDM - Large Image
 
RL6069S1EWHDM - Large Image
Attachments
 
 
RL6069S1EWHDM - Specification Sheet
 
RL6069S1EWHDM - Specification Sheet
Other Links
 
 
RL6069S1EWHDM - Other
 
RL6069S1EWHDM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
amperage rating
Open Office, Retail
Wattage
9 W
Lamp Type
Open Office, Retail
Material, Color, and Finish
Color
SE
Style
Cooper Halo
Descriptions
extra long description
ETNCL RL6069S1EWHDM HALO RL6WH SELE
Product Type
Halo RL6WH Select DM 90CRI 600LM LD
Description
*DELISTED* 6" LED TRIM 27-5K DIRECT MOUNT 600LM
Long Description
00080083858125|0080083|080083858125|08008385812|85812|RL6069S1EWHDM|HALO RL6WH SELECT DM 90CRI 600LM LD|Cooper Lighting RL6069S1EWHDM|CooperLighting RL6069S1EWHDM|Eaton / Cooper Lighting RL6069S1EWHDM|Eaton Cooper Lighting RL6069S1EWHDM|Eeton Cooper Lighting RL6069S1EWHDM|HALO - COOPER LIGHTING RL6069S1EWHDM|Halo RL6069S1EWHDM
Special Features
Field-selectable color temperatures LED downlight with baffle trim
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL6069S1EWHDM
sub brand
Prevail Series
GTIN
00080083858125
UPC
080083858125
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 SeleCCTable
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
2.02
Carton
1
Uses, Certifications, and Standards
Application
Open Office, Retail
standard
UL Listed - Wet Location;RoHS Compliant;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat