RL6069S1EWHDMR - *Delisted* 6" Led Trim 27-5K Direct Mount 600LM

Halo

  • $26.82 (Each)
  • $26.82 (Each)

  • $107.28 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL6069S1EWHDMR
Manufacturer
Halo
Manufacturer's Part Number
RL6069S1EWHDMR
Description
*Delisted* 6" Led Trim 27-5K Direct Mount 600LM
6" All- Purpose Retrofit Led Module, 600 Lumens, 90CRI, 120V, Matte White Baffle, Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083858088 / 00080083858088
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.82 (Each)
Standard Packaging
$107.28 (Per 4)
Resources
Images
 
 
RL6069S1EWHDMR - Small Image
 
RL6069S1EWHDMR - Large Image
Attachments
 
 
RL6069S1EWHDMR - Specification Sheet
Brochures
 
 
RL6069S1EWHDMR - Brochure
Other Links
 
 
RL6069S1EWHDMR - Other
 
RL6069S1EWHDMR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" LED TRIM COLOR SELECT 27-5K DIRECT MOUNT 600LM
extra long description
CLS RL6069S1EWHDMR HALO RL6WH SELEC
Long Description
6" all- purpose retrofit LED module, 600 lumens, 90CRI, 120V, Matte white baffle, Direct Mount
Special Features
Field-selectable color temperatures LED downlight with baffle trim
Product Type
Halo RL6WH Select DM 90CRI 600LM LD, R
Manufacturer Information
Manufacturers Part Number
RL6069S1EWHDMR
Brand
HALO
GTIN
00080083858088
UPC
080083858088
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL6 Dedicated
Packaging
Weight per each
2.02
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;California Title 24;RoHS Compliant;Wet Locations Listed;Damp Locations Listed;AIR-TITE (TM) Certified ASTM E283;EMI/RFI Compliant;LM79 and/or LM80 Tested
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat