RLNL4079FSD2W1EW - 4" Led Downlight/Nightlight 27K-5K Dim 2 Warm

Halo

  • $36.64 (Each)
  • $36.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RLNL4079FSD2W1EW
Manufacturer
Halo
Manufacturer's Part Number
RLNL4079FSD2W1EWHDM
Description
4" Led Downlight/Nightlight 27K-5K Dim 2 Warm
4" Led Night Light, 700 Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le &Te Phase Cut 5% Dimming, Matte White, Canless Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083265039 / 00080083265039
Weight per unit
1.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.64 (Each)
Resources
Images
 
 
RLNL4079FSD2W1EW - Large Image
 
RLNL4079FSD2W1EW - Large Image
Attachments
 
 
RLNL4079FSD2W1EW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.08A
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Description
4" LED DOWNLIGHT/NIGHTLIGHT 27K-5K DIM 2 WARM
Product Type
4" RLNL, 700LM, 5CCT, D2W, Canless
extra long description
CLS RLNL4079FSD2W1EWHDM 4" RLNL, 70
Long Description
4" LED Night Light, 700 lumens (nominal), 90 CRI, selectable CCT with D2W option,120V 60Hz, LE &TE phase cut 5% dimming, Matte White, Canless Direct Mount
Special Features
Sizes 4" and 6" canless installation, no housing required
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RLNL4079FSD2W1EWHDM
GTIN
00080083265039
UPC
080083265039
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL Nightlight
Packaging
Weight per each
1.39
Carton
1
Uses, Certifications, and Standards
Mounting
Direct Mount
standard
Energy Star;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat