SA15 - 15" Highbay Reflector

Cooper Lumark

  • $46.60 (Each)
  • $46.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SA15
Manufacturer
Cooper Lumark
Manufacturer's Part Number
SA15
Description
15" Highbay Reflector
15" Aluminum High-Bay Reflector
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Reflectors Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111818 - Lamp reflector
UPC/GTIN
662400127505 / 00662400127505
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.60 (Each)
Resources
Images
 
 
SA15 - Small Image
 
SA15 - Large Image
Attachments
 
 
SA15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver CU-IN
Dimensions and Weight
Size
15.9 IN Length 15.9 IN Width 8.2 IN Height
Descriptions
Description
15" HIGHBAY REFLECTOR
Product Type
15" Alum High-Bay Reflector
Long Description
15" ALUMINUM HIGH-BAY REFLECTOR
Special Features
Easy slide-on die-cast aluminum mounting box with tapped opening
Manufacturer Information
Brand
Cooper Lumark
Manufacturers Part Number
SA15
sub brand
SS Steeler 15"
GTIN
00662400127505
UPC
662400127505
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Industrial Component
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
UL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat