SBL30A50GY - 15W Led Solar Barn Light D2D W/MS 5K 3000LM

Cooper Lighting Solutions

  • $154.99 (Each)
  • $154.99 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBL30A50GY
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
SBL30A50GY
Description
15W Led Solar Barn Light D2D W/MS 5K 3000LM
Solar Barn Light, 3000 Lumens, 5000K, Motion Plus Dusk-to-Dawn, Gray.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083260508 / 00080083260508
Weight per unit
4.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.99 (Each)
Stock Availability
Tucson
0 (Find nearest stock)
Phoenix
0
All Stores
6
Resources
Images
 
 
SBL30A50GY - Large Image
 
SBL30A50GY - Large Image
 
SBL30A50GY - Large Image
 
SBL30A50GY - Large Image
 
SBL30A50GY - Large Image
 
SBL30A50GY - Large Image
 
SBL30A50GY - Small Image
 
SBL30A50GY - Large Image
Attachments
 
 
SBL30A50GY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Lamp Type
LED
Voltage Rating
Solar
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
11.26 IN Length 3.819 IN Width 15.788 IN Height
Descriptions
Description
15W LED SOLAR BARN LIGHT D2D W/MS 5K 3000LM
Extra Long Description
CLS SBL30A50GY SOLAR BARN LIGHT,300
Long Description
Solar Barn Light, 3000 Lumens, 5000k, Motion plus Dusk-to-Dawn, Gray.
Product Type
Solar Barn Light, 3000LM, 5000K, MTN D2D, Gy
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
SBL30A50GY
GTIN
00080083260508
UPC
080083260508
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Area
Packaging
Weight per each
4.08
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
FCC Compliant;RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
4 View Store
Vidalia
1 View Store

* All prices subject to change.

Begin Live Chat