SEC2HSS0LMBLK - 2 Head Solar Security Flood 5CCT MS 1500LM - Black

Cooper Lighting Solutions

  • $87.99 (Each)
  • $87.99 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEC2HSS0LMBLK
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
SEC2HSSOLMBLK
Description
2 Head Solar Security Flood 5CCT MS 1500LM - Black
Sec Motion Security Floodlight, 2 Head, Solar, 2700K, 3000K, 4000K, 5000K, 6500K, 1443 Max Lumens, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083304240 / 00080083304240
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
SEC2HSS0LMBLK - Large Image
Attachments
 
 
SEC2HSS0LMBLK - Specification Sheet
Other Links
 
 
SEC2HSS0LMBLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
9.4 IN Length 7.7 IN Width 7.4 IN Height
Descriptions
Description
2 HEAD SOLAR SECURITY FLOOD 5CCT MS 1500LM - BLACK
Extra Long Description
ECL SEC2HSSOLMBLK SOLAR SEL 1500 5C
Long Description
SEC Motion Security Floodlight, 2 Head, Solar, 2700K, 3000K, 4000K, 5000K, 6500K, 1443 Max Lumens, Black
Product Type
Solar Sel 1500 5CCT 27TO65 Motion 2H BLK
Special Features
Double-head solar-powered integrated LED security floodlight
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
SEC2HSSOLMBLK
GTIN
00080083304240
UPC
080083304240
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
RoHS Compliant;FCC Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mt. Pleasant
2 View Store

* All prices subject to change.

Begin Live Chat