SEL25 - Led Emergency LT 25' White Nicad

Sure-Lites

  • $96.73 (Each)
  • $96.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEL25
Manufacturer
Sure-Lites
Manufacturer's Part Number
SEL25
Description
Led Emergency LT 25' White Nicad
Led Em, White Plastic Housing, Nicad Battery, 25FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083736669 / 00080083736669
Weight per unit
1.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.73 (Each)
Resources
Images
 
 
SEL25 - Video
 
SEL25 - Large Image
 
SEL25 - Large Image
Other Links
 
 
SEL25 - Other
 
SEL25 - Other
 
SEL25 - Other
Attachments
 
 
SEL25 - Specification Sheet
Brochures
 
 
SEL25 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.07
Wattage
0.6 W/0.64 W
Voltage Rating
120-277V
Number of Lamps
2
Lamp Type
LED
Material
Polycarbonate
Dimensions and Weight
Size
14.55 IN Length 5.45 IN Width 2.7 IN Height
Descriptions
Description
LED EMERGENCY LT 25' WHITE NICAD
Product Type
Led Emergency Light, 25 FT Coverage
extra long description
CLS SEL25 LED EMERGENCY LIGHT, 25 F
Long Description
LED EM,white plastic housing, NiCad battery,25ft
Special Features
Emergency egress coverage of 32 feet to 78 feet
Additional Information
media
Yes
lumens
109
Fixture Type
Emergency Light
battery
Nickel Cadmium
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
SEL25
GTIN
00080083736669
UPC
080083736669
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight per each
1.2099
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
standard
NFPA 101 Compliant;Damp Locations;NEC and CEC Compliant;OSHA Compliant;California Title 20;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat