SELW25BZ - Led Wet Loc Emergency Light Bronze

Sure-Lites

  • $149.03 (Each)
  • $149.03 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SELW25BZ
Manufacturer
Sure-Lites
Manufacturer's Part Number
SELW25BZ
Description
Led Wet Loc Emergency Light Bronze
Led Outdoor Emergency Light - 25 Feet Of Coverage - Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083764037 / 00080083764037
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.03 (Each)
Resources
Images
 
 
SELW25BZ - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
SELW25BZ - Large Image
Attachments
 
 
SELW25BZ - Specification Sheet
Brochures
 
 
SELW25BZ - Brochure
Other Links
 
 
SELW25BZ - Other
 
SELW25BZ - Other
 
SELW25BZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.1
Wattage
1.4
Voltage Rating
120-277V
Lamp Type
LED Lamps, Self Powered
Number of Lamps
N/A
Dimensions and Weight
Size
8.125 IN Length 2.938 IN Width 8.125 IN Height
Descriptions
Description
LED WET LOC EMERGENCY LIGHT BRONZE
Product Type
Led Em, Wet, 25 FT, BZ
extra long description
CLS SELW25BZ LED EM, WET, 25 FT, BZ
Special Features
Code compliant emergency fixture for wet location/outdoor use
Long Description
LED outdoor emergency light - 25 feet of coverage - bronze
Additional Information
Fixture Type
Emergency Light
lumens
N/A
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
SELW25BZ
GTIN
00080083764037
UPC
080083764037
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface/Pendant/Wall Mount
standard
UL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat