SLD4TRMTBZ - 4" Solid BRZ Trim Cover

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD4TRMTBZ
Manufacturer
Halo
Manufacturer's Part Number
SLD4TRMTBZ
Description
4" Solid BRZ Trim Cover
4" SLD Designer Trim, Tuscan Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083715312 / 00080083715312
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD4TRMTBZ - Large Image
 
SLD4TRMTBZ - Video
 
Large Image - Large Image
 
Small Image - Small Image
 
SLD4TRMTBZ - Large Image
Attachments
 
 
SLD4TRMTBZ - Specification Sheet
Other Links
 
 
SLD4TRMTBZ - Other
 
SLD4TRMTBZ - Other
 
SLD4TRMTBZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.1 IN Length 6.1 IN Width 0.75 IN Height
Diameter
4 INCH
Descriptions
Product Type
\" SLD Tuscan Bronze Trim Overlay
extra long description
CLS SLD4TRMTBZ \" SLD TUSCAN BRONZE
Description
4" SOLID BRZ TRIM COVER
Construction
N/A
Long Description
4" SLD Designer Trim, Tuscan Bronze
Special Features
Ultra-low profile surface downlight with downlighting distribution
Additional Information
media
Yes
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD4TRMTBZ
GTIN
00080083715312
UPC
080083715312
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
SLD4 LED
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat