SLD606830WH - 6" Led Surface Mount 30K White

Halo

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606830WH
Manufacturer
Halo
Manufacturer's Part Number
SLD606830WH
Description
6" Led Surface Mount 30K White
Surface Led Downlight, 120 V, 0.10 Ma, 12.2 W, E26 Base, Die-Cast Aluminum, White, 3000 K, 80, 50000 H Average Life, Dimmable, 800 LM Brightness (Lumens), 7.79 In Diameter, 1.79 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083697588 / 00080083697588
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD606830WH - Small Image
 
SLD606830WH - Large Image
 
SLD606830WH - Large Image
 
SLD606830WH - Large Image
Specifications Sheets
 
 
SLD606830WH - Specification Sheet
Attachments
 
 
SLD606830WH - Specification Sheet
 
SLD606830WH - Specification Sheet
Brochures
 
 
SLD606830WH - Brochure
Other Links
 
 
SLD606830WH - Other
 
SLD606830WH - Other
 
SLD606830WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.10 mA
Material
Die-Cast Aluminum
amperage rating
0.102 (at 120V)
Wattage
12 W
Voltage Rating
120
Lamp Type
LED
Number of Lamps
N/A
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Base Type
E26
Finish
white
color temperature
3000 k
Color Rendering Index
80
Style
(blank)
Dimensions and Weight
Diameter
7.79 in;197.87 mm
Descriptions
Description
6" LED SURFACE MOUNT 30K WHITE
Product Type
Surface LED Downlight
Long Description
Surface LED Downlight, 120 V, 0.10 mA, 12.2 W, E26 Base, Die-Cast Aluminum, White, 3000 K, 80, 50000 h Average Life, Dimmable, 800 lm Brightness (Lumens), 7.79 in Diameter, 1.79 lb
Features
The Halo Surface LED Downlight (SLD) incorporates Wave Stream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 (6") is designed for installation in many 3-1/2" and 4” square, octagon, or round junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SLD6 may also retrofit in 5” and 6" ap
Short Description
6" Surface LED Downlight, 120 V, 12.2 W, 3000K
extra long description
ETNCL-CAN SLD606830WH 6" SURFACE LE
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Additional Information
Total Wattage
12.2 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
800 lm
includes
T-Bracket;Slot-N-Lock Mounting Tab;5 or 6 in Housing;Screwbase Adapter
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
package quantity
6 PK;1 CT
Manufacturer Information
Manufacturers Part Number
SLD606830WH
Brand
HALO
sub brand
SLD6 LED
GTIN
00080083697588
UPC
080083697588
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SLD6 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.79 lb
Weight per each
1.7999
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting;Residential;Commercial
Energy Star
yes
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
Mounting
Flushmount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat