SLD606940WHJB - *Delsited*6" Led Surface Trim 40K J-Box Mount Only

Halo

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606940WHJB
Manufacturer
Halo
Manufacturer's Part Number
SLD606940WHJB
Description
*Delsited*6" Led Surface Trim 40K J-Box Mount Only
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083714001 / 00080083714001
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD606940WHJB - Small Image
 
SLD606940WHJB - Large Image
Attachments
 
 
SLD606940WHJB - Specification Sheet
Other Links
 
 
SLD606940WHJB - Other
Brochures
 
 
SLD606940WHJB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.11A
Number of Lamps
1
Voltage Rating
120
Wattage
13.2
Material
Die-Cast Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Descriptions
extra long description
ETNCL SLD606940WHJB 6" SURF LED DWN
Product Type
6" Surf Led DWNLT, Ic, 600, 940, J Box Only
Description
*DELSITED*6" LED SURFACE TRIM 40K J-BOX MOUNT ONLY
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD606940WHJB
sub brand
SLD6xJB LED
GTIN
00080083714001
UPC
080083714001
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SLD6 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.83
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat