SLD6TRMTBZ - Tuscan Bronze Led Trim

Halo

  • $24.16 (Each)
  • $24.16 (Each)
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
SLD6TRMTBZ
Manufacturer
Halo
Manufacturer's Part Number
SLD6TRMTBZ
Description
Tuscan Bronze Led Trim
Surface Led Downlight, 120 to 277 V Ac, Aluminum, Recessed Mount, 8 In Length, 8 In Width, 0.75 In Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083715350 / 00080083715350
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.16 (Each)
Resources
Images
 
 
SLD6TRMTBZ - Large Image
 
SLD6TRMTBZ - Large Image
Specifications Sheets
 
 
SLD6TRMTBZ - Specification Sheet
Attachments
 
 
SLD6TRMTBZ - Specification Sheet
Other Links
 
 
SLD6TRMTBZ - Other
 
SLD6TRMTBZ - Other
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
120 to 277 V ac
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Length
8 in
Width
8 in
Height
0.75 in
Size
8.0 IN Length 8.0 IN Width 0.75 IN Height
Diameter
6 INCH
Descriptions
Product Type
Surface LED Downlight
LED Trim
Description
TUSCAN BRONZE LED TRIM
Long Description
Surface LED Downlight, 120 to 277 V ac, Aluminum, Recessed Mount, 8 in Length, 8 in Width, 0.75 in Height, 1 lb
Short Description
Surface LED Downlight, 120 to 277 VAC, Recessed
Features
The Halo Surface LED Downlight (SLD) incorporates WaveStream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight.SLD6-1200 UNV series is designed for installation in many 4” x 2-1/8” deep square junction boxes.Accessory mounting kit allows retrofit in 5” and 6” IC and Non-IC recessed housings.* Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements.Compliantwith NFPA(R) 70, NE
extra long description
CLS SLD6TRMTBZ 6" SLD TUSCAN BRONZE
Construction
N/A
Special Features
Ultra-low profile surface downlight with downlighting distribution
Additional Information
Mounting Type
Recessed Mount
package quantity
1 ct
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD6TRMTBZ
sub brand
SLD6 LED
GTIN
00080083715350
UPC
080083715350
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
SLD6 LED
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SLD6TRMTBZ.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SLD6TRMTBZ.

6" SLD Designer Trim, Tuscan Bronze
  • Our Part #: SLD6TRMTBZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SLD6TRMTBZ
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.16) ·
SLD6TRMTBZ - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat