SLDSL6069S1EMWR - 6" Led Surface Trim CCT Select J-Box Mount Only

Halo

  • $49.78 (Each)
  • $49.78 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLDSL6069S1EMWR
Manufacturer
Halo
Manufacturer's Part Number
SLDSL6069S1EMWR
Description
6" Led Surface Trim CCT Select J-Box Mount Only
6" Surface Led Downlight, 600 Lumens, 90CRI Field Selecctable, 120V, Phase Cut 5% Dimming Driver, Matte White Finish, Recyclable 4-Color Unit Carton
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083153121 / 00080083153121
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.78 (Each)
Resources
Images
 
 
SLDSL6069S1EMWR - Large Image
 
SLDSL6069S1EMWR - Large Image
Attachments
 
 
SLDSL6069S1EMWR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.071A at 277V
Number of Lamps
1
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
extra long description
CLS SLDSL6069S1EMWR 6" SLD, 600LM,
Product Type
6" SLD, 600LM, 5CCT, 120V
Description
6" LED SURFACE TRIM CCT SELECT J-BOX MOUNT ONLY
Long Description
6" Surface LED Downlight,600 lumens,90CRI Field selecctable,120V,phase cut 5% dimming driver,Matte White Finish,recyclable 4-color unit carton
Special Features
Ceiling mounting in compatible junction boxes, Lumens up to 1200
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLDSL6069S1EMWR
GTIN
00080083153121
UPC
080083153121
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SDSL Downlight
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL Certified - Damp Location;NEC;NFPA;EMI/RFI per FCC 47CFR Part 15 Class B;AIR-TITE (TM) Certified ASTM E283;IECC Compliant;Energy Star Certified;RoHS Compliant;TM21 standards;LM79/LM80 Compliant;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat