SMD4R6930WHDM - 4" 9W Led RND Surface Mount Direct Mount

Halo

  • $36.65 (Each)
  • $36.65 (Each)

Availability: In Stock Locally
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
SMD4R6930WHDM
Manufacturer
Halo
Manufacturer's Part Number
SMD4R6930WHDM
Description
4" 9W Led RND Surface Mount Direct Mount
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 7 In Diameter, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083766390 / 00080083766390
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.65 (Each)
Resources
Images
 
 
SMD4R6930WHDM - Large Image
 
SMD4R6930WHDM - Video
 
SMD4R6930WHDM - Large Image
 
SMD4R6930WHDM - Large Image
Specifications Sheets
 
 
SMD4R6930WHDM - Specification Sheet
Attachments
 
 
SMD4R6930WHDM - Specification Sheet
Other Links
 
 
SMD4R6930WHDM - Other
 
SMD4R6930WHDM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.0811 A
Material
Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame)
Lamp Type
LED
Ballast Type
N/A
amperage rating
0.081 (at 120V)
Number of Lamps
1
Wattage
10 W
Voltage Rating
120V
Lamp Included
Yes
Material, Color, and Finish
Finish
Mate White
Color
White
color temperature
3000 k
Color Rendering Index
93
Style
(blank)
Dimensions and Weight
Diameter
7 in;177 mm
Descriptions
Description
4" 9W LED RND SURFACE MOUNT DIRECT MOUNT
Product Type
Downlight
Features
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD4-DM (4” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.
Short Description
4" Downlight, 120 V, 9.7 W, direct mount
Long Description
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 h Average Life, Dimmable, 700 lm Brightness (Lumens), 7 in Diameter, 1.6 lb
Special Features
Ultra-low profile surface luminaire with wide distribution
extra long description
CLS SMD4R6930WHDM 4"RNDSURFACEMNT60
Additional Information
Total Wattage
9.7 W
dimmable
Yes
Brightness (Lumens)
700 lm
average life
50000 h
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
package quantity
1 ct
media
Yes
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD4R6930WHDM
GTIN
00080083766390
UPC
080083766390
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD4-DM LED
Packaging
Weight
1.6 lb
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Residential;Commercial;General Areas;Closets;Storage Areas;Attics;Basements
Energy Star
yes
Mounting
Recessed
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SMD4R6930WHDM.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SMD4R6930WHDM.

4" Round Surface Mount Downlight, 600 LM, 90CRI, 3000K, Direct Mount
  • Our Part #: SMD4R6930WHDM
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SMD4R6930WHDM
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.65) ·
SMD4R6930WHDM - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$36.65

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SMD4R6930WHDM, though they may not be 100% alike.

Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycar...
  • Our Part #: SMD4R6930WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMD4R6930WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.58) ·
SMD4R6930WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat