SMD6S6940WH - 6" 10W Led Square Surface Mount 40K

Halo

  • $31.27 (Each)
  • $31.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMD6S6940WH
Manufacturer
Halo
Manufacturer's Part Number
SMD6S6940WH
Description
6" 10W Led Square Surface Mount 40K
6" Square Surface Mount Downlight, 600 LM, 90CRI, 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083767595 / 00080083767595
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.27 (Each)
Resources
Images
 
 
SMD6S6940WH - Video
 
SMD6S6940WH - Large Image
 
SMD6S6940WH - Large Image
Attachments
 
 
SMD6S6940WH - Specification Sheet
Other Links
 
 
SMD6S6940WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.085A
Number of Lamps
1
Wattage
10.3W
Voltage Rating
120V
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
6"SQ Surfacemount, 600 LM, 90CRI, 4000K
Description
6" 10W LED SQUARE SURFACE MOUNT 40K
extra long description
CLS SMD6S6940WH 6"SQ SURFACEMOUNT,
Long Description
6" Square Surface Mount Downlight, 600 lm, 90CRI, 4000K
Special Features
1/2" ultra-low profile lens downlight with wide distribution
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SMD6S6940WH
Brand
HALO
GTIN
00080083767595
UPC
080083767595
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD6 LED
Packaging
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Application
lighting
Mounting
Surface or Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat