SN120LTS120V - 1 Lamp, 2' Strip, Low Trigger Start Ballast, T12

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SN120LTS120V
Manufacturer
Metalux
Manufacturer's Part Number
SN-120-LTS-120V-U
Description
1 Lamp, 2' Strip, Low Trigger Start Ballast, T12
Strip Light, Narrow, Tandem; 1F20T12 Lamp; 2 FT Nominal Length; Lamp Length 24 Inch; 1 Lamp(S); Lamp/Ballast Voltage 120 V; Magnetic Ballast; Width 2 3/4 Inch; Height 3 7/8 Inch; Crouse-Hinds[R] Brand; SN Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
66240010281
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SN120LTS120V - Small Image
 
SN120LTS120V - Large Image
Installation Sheets
 
 
SN120LTS120V - Installation Sheet
Attachments
 
 
SN120LTS120V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Lamp Type
1F20T12
Ballast Type
Magnetic
Dimensions and Weight
Width
2 3/4 INCH
Height
3 7/8 INCH
Descriptions
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Long Description
STRIP LIGHT, NARROW, TANDEM; 1F20T12 LAMP; 2 FT NOMINAL LENGTH; LAMP LENGTH 24 INCH; 1 LAMP(S); LAMP/BALLAST VOLTAGE 120 V; MAGNETIC BALLAST; WIDTH 2 3/4 INCH; HEIGHT 3 7/8 INCH; CROUSE-HINDS[R] BRAND; SN MODEL
Additional Information
Lamp/Ballast Voltage
120 V
Lamp Length
24 INCH
Nominal Length
2 FT
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SN-120-LTS-120V-U
Model
SN
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
NARROW, TANDEM
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat