SN140HRS120V - 4FT 1 Lamp T12 40W 120V H

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SN140HRS120V
Manufacturer
Metalux
Manufacturer's Part Number
SN-140-HRS-120V-LE3-U
Description
4FT 1 Lamp T12 40W 120V H
Strip Light, Narrow, Tandem; 1F40T12 Lamp; 4 FT Nominal Length; Lamp Length 48 Inch; 1 Lamp(S); Lamp/Ballast Voltage 120 V; Energy Saving, Magnetic Ballast; Width 2 3/4 Inch; Height 3 7/8 Inch; Crouse-Hinds[R] Brand; SN Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
662400102915
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SN140HRS120V - Small Image
 
SN140HRS120V - Large Image
Installation Sheets
 
 
SN140HRS120V - Installation Sheet
Attachments
 
 
SN140HRS120V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Lamp Type
1F40T12
Ballast Type
ENERGY SAVING, MAGNETIC
Dimensions and Weight
Width
2 3/4 INCH
Height
3 7/8 INCH
Descriptions
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Long Description
STRIP LIGHT, NARROW, TANDEM; 1F40T12 LAMP; 4 FT NOMINAL LENGTH; LAMP LENGTH 48 INCH; 1 LAMP(S); LAMP/BALLAST VOLTAGE 120 V; ENERGY SAVING, MAGNETIC BALLAST; WIDTH 2 3/4 INCH; HEIGHT 3 7/8 INCH; CROUSE-HINDS[R] BRAND; SN MODEL
Additional Information
Lamp/Ballast Voltage
120 V
Nominal Length
4 FT
Lamp Length
48 INCH
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SN-140-HRS-120V-LE3-U
Model
SN
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
NARROW, TANDEM
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat