SP20MV - Power Pack

Sensors

  • $46.54 (Each)
  • $46.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP20MV
Manufacturer
Sensors
Manufacturer's Part Number
SP20-MV
Description
Power Pack
Switchpack, 120/277, Provides 15VDC, 125MA Output to Low Voltage Occupancy Sensors and Daylight Controls, 20A Loads
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
080083503223 / 00080083503223
Weight per unit
0.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.54 (Each)
Resources
Images
 
 
SP20MV - Large Image
 
SP20MV - Large Image
Attachments
 
 
SP20MV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277V
Wattage
2400 W-5400 W
connection
Hardwired
amperage rating
N/A
Dimensions and Weight
Length
2.375
Size
2.375 IN Length 5.0 IN Width 3.0 IN Height
Height
3
Width
5
Descriptions
Product Type
Switchpack, Heavy Duty, 120/277V
Description
POWER PACK
extra long description
CLS SP20-MV SWITCHPACK, HEAVY DUTY,
Long Description
Switchpack, 120/277, provides 15VDC, 125mA output to low voltage occupancy sensors and daylight controls, 20A Loads
Special Features
Replaces separate transformers and relays
Additional Information
sensing range
N/A
Manufacturer Information
Manufacturers Part Number
SP20-MV
Brand
Sensors
GTIN
00080083503223
UPC
080083503223
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Switchpack
Packaging
Weight per each
0.745
Carton
1
Uses, Certifications, and Standards
standard
CSA Listed;UL Listed
Application
lighting
Mounting
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat