SP346RS - 3"/4"/6" Canless New Construction Smash Plate

Halo

  • $4.40 (Each)
  • $4.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP346RS
Manufacturer
Halo
Manufacturer's Part Number
SP346RS
Description
3"/4"/6" Canless New Construction Smash Plate
3", 4", and 6" Canless New Construction Smash Plate
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083288236 / 00080083288236
Weight per unit
13.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Resources
Images
 
 
SP346RS - Small Image
 
SP346RS - Large Image
Attachments
 
 
SP346RS - Specification Sheet
Other Links
 
 
SP346RS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED (Not Included)
amperage rating
N/A
Voltage Rating
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Finish
Galvanized Steel
Descriptions
Description
3"/4"/6" CANLESS NEW CONSTRUCTION SMASH PLATE
Product Type
3", 4", 6" Smashplate, Round or Square
extra long description
CLS SP346RS 3", 4", 6" SMASHPLATE,
Long Description
3", 4", and 6" Canless New Construction Smash Plate
Special Features
Canless New Construction Smash Plate
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
SP346RS
Brand
HALO
GTIN
00080083288236
UPC
080083288236
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Canless New Construction Smash Plate
Packaging
Weight per each
13.61
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
RoHS Compliant
Mounting
Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat