SS296120VLE3U - 2 Lamp, 8' Strip, Electronic Ballast, T12

Metalux

  • $69.20 (Each)
  • $69.20 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
SS296120VLE3U
Manufacturer
Metalux
Manufacturer's Part Number
SS-296-120V-LE3-U
Description
2 Lamp, 8' Strip, Electronic Ballast, T12
Fluorescent Strip Light, Wide Channel; 2F96, Slimline Lamp; 8 FT Nominal Length; Lamp Length 96 Inch; 2 Lamp(S); Lamp/Ballast Voltage 120 V; Energy Saving Ballast; Width 4-1/4 Inch; Metalux[R] Brand; SS Model; Lamp Wattage 75 W; Unit Pack
Slang Terms

Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
662400102656
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.20 (Each)
Resources
Images
 
 
SS296120VLE3U - Small Image
 
SS296120VLE3U - Large Image
Attachments
 
 
SS296120VLE3U - Specification Sheet
Features
Number of Lamps
2 A
Lamp Type
2F96, SLIMLINE
Ballast Type
ENERGY SAVING
Dimensions and Weight
Width
4-1/4 INCH
Descriptions
Description
2 LAMP, 8' STRIP, ELECTRONIC BALLAST, T12
Long Description
FLUORESCENT STRIP LIGHT, WIDE CHANNEL; 2F96, SLIMLINE LAMP; 8 FT NOMINAL LENGTH; LAMP LENGTH 96 INCH; 2 LAMP(S); LAMP/BALLAST VOLTAGE 120 V; ENERGY SAVING BALLAST; WIDTH 4-1/4 INCH; METALUX[R] BRAND; SS MODEL; LAMP WATTAGE 75 W; UNIT PACK
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Additional Information
LAMP WATTAGE 75 W; UNIT PACK
Additional Information
Lamp/Ballast Voltage
120 V
Nominal Length
8 FT
Lamp Length
96 INCH
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SS-296-120V-LE3-U
Model
9200RED
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
WIDE CHANNEL
Availability
Status
Inactive
Packaging
Weight per each
8
Carton
1
You must have an account to view stock levels

* All prices subject to change.