SSF132UNVEB81U - 1 Lamp 32W 120/277V T8 Elec Instastart Fluor

Metalux

  • $82.46 (Each)
  • $82.46 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSF132UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
SSF-132-UNV-EB81-U
Description
1 Lamp 32W 120/277V T8 Elec Instastart Fluor
1 Lamp, 4' Standard Strip, Cee Listed Electronic Ballast, T8, Flip-Up Sockets
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
00080083519637 / 00080083519637
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
SSF132UNVEB81U - Large Image
 
SSF132UNVEB81U - Large Image
Attachments
 
 
SSF132UNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.116
Lamp Type
T8
Material
Steel
Number Of Lamps
1
Voltage Rating
120-277V
Wattage
28
Dimensions and Weight
Size
49.3 IN Length 4.6 IN Width 2.2 IN Height
Descriptions
Description
1 LAMP 32W 120/277V T8 ELEC INSTASTART FLUOR
Extra Long Description
CLS SSF-132-UNV-EB81-U SSF 1 LMP, 4
Long Description
1 Lamp, 4' Standard Strip, CEE Listed Electronic Ballast, T8, Flip-up Sockets
Product Type
SSF 1 LMP, 4' Wide STRP, Eltrnc Bal, T8
Special Features
Flip-up socket feature for faster installation out of the box
Additional Information
Lumens
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SSF-132-UNV-EB81-U
GTIN
00080083519637
UPC
00080083519637
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat