SSF217UNVEB81U - 2' 2 Lamp Strip Electronic Ballast, T8

Metalux

  • $50.94 (Each)
  • $50.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSF217UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
SSF-217-UNV-EB81-U
Description
2' 2 Lamp Strip Electronic Ballast, T8
2 Lamp, 2' Standard Strip, 120-277V Cee Listed Electronic Ballast, T8, Flip-Up Sockets
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519613 / 00080083519613
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.94 (Each)
Resources
Images
 
 
SSF217UNVEB81U - Large Image
 
SSF217UNVEB81U - Large Image
Attachments
 
 
SSF217UNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.112 (at 277)
Number of Lamps
2
Voltage Rating
120-277V
Wattage
34W
Material
Steel
Lamp Type
T8
Dimensions and Weight
Size
25.0 IN Length 5.0 IN Width 2.5 IN Height
Descriptions
Product Type
SSF 2 LMP, 2' Wide STRP, Eltrnc Bal, T8
Description
2' 2 LAMP STRIP ELECTRONIC BALLAST, T8
extra long description
CLS SSF-217-UNV-EB81-U SSF 2 LMP, 2
Long Description
2 Lamp, 2' Standard Strip, 120-277V CEE Listed Electronic Ballast, T8, Flip-up Sockets
Special Features
Flip-up socket feature for faster installation out of the box
Additional Information
lumens
N/A
Manufacturer Information
Manufacturers Part Number
SSF-217-UNV-EB81-U
Brand
METALUX
GTIN
00080083519613
UPC
080083519613
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat