SSF225UNVEB81U - 2 Lamp, 3' Strip, Electronic Ballast, T8

Metalux

  • $97.60 (Each)
  • $97.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSF225UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
SSF-225-UNV-EB81-U
Description
2 Lamp, 3' Strip, Electronic Ballast, T8
2 Lamp, 3' Standard Strip, 120-277V Cee Listed Electronic Ballast, T8, Flip-Up Sockets
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519521 / 00080083519521
Weight per unit
7.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.60 (Each)
Resources
Images
 
 
SSF225UNVEB81U - Large Image
 
SSF225UNVEB81U - Small Image
Attachments
 
 
SSF225UNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.191 (at 277)
Voltage Rating
120-277V
Number of Lamps
2
Wattage
53W
Material
Steel
Lamp Type
T8
Dimensions and Weight
Size
37.25 IN Length 5.0 IN Width 2.5 IN Height
Descriptions
Product Type
SSF 2 LMP, 3' Wide STRP, Eltrnc Bal, T8
Description
2 LAMP, 3' STRIP, ELECTRONIC BALLAST, T8
extra long description
CLS SSF-225-UNV-EB81-U SSF 2 LMP, 3
Long Description
2 Lamp, 3' Standard Strip, 120-277V CEE Listed Electronic Ballast, T8, Flip-up Sockets
Special Features
Flip-up socket feature for faster installation out of the box
Additional Information
lumens
N/A
Manufacturer Information
Manufacturers Part Number
SSF-225-UNV-EB81-U
Brand
METALUX
GTIN
00080083519521
UPC
080083519521
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight per each
7.5999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat