SSF232UNVEB81U - 4' 2 Lamp Strip Light 32W 120-277V T8

Metalux

  • $72.97 (Each)
  • $72.97 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSF232UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
SSF232UNVEB81U
Description
4' 2 Lamp Strip Light 32W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519590 / 00080083519590
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.97 (Each)
Resources
Images
 
 
SSF232UNVEB81U - Large Image
 
SSF232UNVEB81U - Large Image
Other Links
 
 
SSF232UNVEB81U - Other
Attachments
 
 
SSF232UNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Lamp Wattage
32 W
Ballast Type
Electronic
Number of Lamps
2
Wattage
32 W
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Housing Material
Die Cold Rolled Steel
Finish
Baked White Enamel
Dimensions and Weight
Height
3-5/8 in;93 mm
Length
4-1/4 in;108 mm
Size
48.938 IN Length 5.0 IN Width 2.75 IN Height
Descriptions
Product Type
Strip Light
Description
4' 2 LAMP STRIP LIGHT 32W 120-277V T8
Long Description
Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 lb/EA
Short Description
4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length
extra long description
CLS SSF-232-UNV-EB81-U SSF 2 LMP ,
Special Features
Flip-up socket feature for faster installation out of the box
Additional Information
bulb shape
T8
start type
Instant Start
for use with
Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting
Mounting Type
Surface Mount
Standards Met
UL/cUL Listed - Damp Location
package quantity
1 ct
lumens
N/A
Manufacturer Information
Manufacturers Part Number
SSF232UNVEB81U
Brand
METALUX
sub brand
SSF Series
GTIN
00080083519590
UPC
080083519590
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight
5.4 lb/EA
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial;Retail And Residential
Mounting
Strip/Flushmount
standard
UL/cUL Listed;Damp Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat