SSF248H0120VEB21 - 2 Lamp, 4' STN Industrial, High Output, Electronic

Metalux

  • $139.56 (Each)
  • $139.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSF248H0120VEB21
Manufacturer
Metalux
Manufacturer's Part Number
SSF-248HO-120V-EB21-U
Description
2 Lamp, 4' STN Industrial, High Output, Electronic
2 Lamp, 4' High Output Standard Strip, Electronic T12, Flip-Up Sockets
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519491 / 00080083519491
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.56 (Each)
Resources
Images
 
 
SSF248H0120VEB21 - Large Image
 
SSF248H0120VEB21 - Large Image
Attachments
 
 
SSF248H0120VEB21 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.8 (at 120V)
Voltage Rating
120V
Wattage
96W
Lamp Type
T12
Dimensions and Weight
Size
48.938 IN Length 5.0 IN Width 2.75 IN Height
Descriptions
Product Type
SSF 2 LMP 4' Wide HGH Opt STRP Elt T12
Description
2 LAMP, 4' STN INDUSTRIAL, HIGH OUTPUT, ELECTRONIC
extra long description
CLS SSF-248HO-120V-EB21-U SSF 2 LMP
Long Description
2 Lamp, 4' High Output Standard Strip, Electronic T12, Flip-up Sockets
Special Features
Flip-up socket feature for faster installation out of the box
Additional Information
lumens
N/A
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
SSF-248HO-120V-EB21-U
GTIN
00080083519491
UPC
080083519491
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed - Damp Location
Application
lighting
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat