SSF296120VEB21U - *Delisted* 8' 2 Lamp Strip Electronic Ballast, T12

Metalux Commercial

  • $222.41 (Each)
  • $222.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSF296120VEB21U
Manufacturer
Metalux Commercial
Manufacturer's Part Number
SSF-296-120V-EB21-U
Description
*Delisted* 8' 2 Lamp Strip Electronic Ballast, T12
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083519279 / 00080083519279
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.41 (Each)
Resources
Images
 
 
SSF296120VEB21U - Small Image
 
SSF296120VEB21U - Large Image
 
SSF296120VEB21U - Large Image
Attachments
 
 
SSF296120VEB21U - Specification Sheet
 
SSF296120VEB21U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.6
Voltage Rating
120
Lamp Type
T12
Descriptions
Description
8' 2 LAMP STRIP ELECTRONIC BALLAST, T12
Product Type
SSF 2 LMP, 8' Wide STRP, Eltrnc Bal, T12
Special Features
Flip-up socket feature for faster installation out of the box
extra long description
ETNCL SSF-296-120V-EB21-U SSF 2 LMP
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
SSF-296-120V-EB21-U
sub brand
SSF Series
GTIN
00080083519279
UPC
080083519279
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat