TGS2S402FRRB - Led RND Twin Security Flood 4K Lum Sel BRZ No Sens

Halo Outdoor

  • $78.19 (Each)
  • $78.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TGS2S402FRRB
Manufacturer
Halo Outdoor
Manufacturer's Part Number
TGS2S402FRRB
Description
Led RND Twin Security Flood 4K Lum Sel BRZ No Sens
TGS Security Flood, 4000K, Flood, Twin, Bronze.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083913053 / 00080083913053
Weight per unit
2.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.19 (Each)
Resources
Images
 
 
TGS2S402FRRB - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
TGS2S402FRRB - Large Image
Attachments
 
 
TGS2S402FRRB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.18 A
Voltage Rating
120V
Lamp Type
LED
Dimensions and Weight
Size
5.51 IN Length 5.51 IN Width 5.83 IN Height
Descriptions
Product Type
Twin, 2K LMN Sel, 4K, Flood, Resi, RD, BR
Description
LED RND TWIN SECURITY FLOOD 4K LUM SEL BRZ NO SENS
Long Description
TGS Security Flood, 4000K, Flood, Twin, Bronze.
Special Features
Durable die-cast aluminum heads with UV resistant polycarbonate lens
extra long description
CLS TGS2S402FRRB TWIN, 2K LMN SEL,
Additional Information
lumens
2500
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
TGS2S402FRRB
GTIN
00080083913053
UPC
080083913053
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
2.14
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;ENERGY STAR Qualified;RoHS Compliant;FCC Compliant
Mounting
Wall/Eave Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat