TGS2S402MSRB - Led SQR Twin Scrty Flood 4K Lum Sel W/Mot Sens BRZ

Halo Outdoor

  • $93.99 (Each)
  • $93.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TGS2S402MSRB
Manufacturer
Halo Outdoor
Manufacturer's Part Number
TGS2S402MSRB
Description
Led SQR Twin Scrty Flood 4K Lum Sel W/Mot Sens BRZ
TGS Security Flood, 4000K, Motion Activated, Twin, Bronze.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083913558 / 00080083913558
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.99 (Each)
Resources
Images
 
 
TGS2S402MSRB - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
TGS2S402MSRB - Large Image
Attachments
 
 
TGS2S402MSRB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
Lamp Type
LED
amperage rating
0.174 A
Dimensions and Weight
Size
7.604 IN Length 4.925 IN Width 5.398 IN Height
Descriptions
extra long description
CLS TGS2S402MSRB TWIN, 2K LMN SEL,
Description
LED SQR TWIN SCRTY FLOOD 4K LUM SEL W/MOT SENS BRZ
Product Type
Twin, 2K LMN Sel, 4K, Int MTN, Resi, SQ, BR
Long Description
TGS Security Flood, 4000K, Motion Activated, Twin, Bronze.
Special Features
Durable die-cast aluminum heads with UV resistant polycarbonate lens
Additional Information
lumens
1500-2500
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
TGS2S402MSRB
GTIN
00080083913558
UPC
080083913558
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.83
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;Energy Star;RoHS Compliant;FCC Certified
Mounting
Wall/Eave Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat