TL409WHWW - 4" Led Trim

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL409WHWW
Manufacturer
Halo
Manufacturer's Part Number
TL409WHWW
Description
4" Led Trim
4" Led Trim, Wall Wash, White Reflector With Specular Wall Wash Optic, Matte White Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
080083575800 / 00080083575800
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TL409WHWW - Large Image
 
TL409WHWW - Large Image
Attachments
 
 
TL409WHWW - Specification Sheet
Brochures
 
 
TL409WHWW - Brochure
Other Links
 
 
TL409WHWW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
N/A
Material
Aluminum
Shape
Circle
amperage rating
N/A
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Size
6.0 IN Length 6.0 IN Width 2.7 IN Height
Descriptions
extra long description
CLS TL409WHWW 4IN WALL WASH, SOFT
Product Type
4IN Wall Wash, Soft Focus Lens, Specula
Description
4" LED TRIM
Long Description
4" LED Trim, Wall Wash, White Reflector with Specular Wall Wash Optic, Matte White Ring
Special Features
Precision formed aluminum reflector
Construction
N/A
Additional Information
Fixture Type
Recessed Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
TL409WHWW
GTIN
00080083575800
UPC
080083575800
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H4 LED Downlight Engine and Trim
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
UL/cUL Listed - Wet Location;RoHS Compliant;IP66 Rated;Energy Star Certified;California Title 24;IECC Compliant;Washington State Energy Code
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat