TL410TBZ - 4" Lighting Trim

Halo

  • $38.09 (Each)
  • $38.09 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL410TBZ
Manufacturer
Halo
Manufacturer's Part Number
TL410TBZ
Description
4" Lighting Trim
4" Led Trim, Frost Dome Polymer Lens, Tuscan Bronze Reflector and Ring, Shower Rated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
080083694587 / 00080083694587
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.09 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TL410TBZ - Large Image
 
TL410TBZ - Large Image
Attachments
 
 
TL410TBZ - Specification Sheet
Brochures
 
 
TL410TBZ - Brochure
Other Links
 
 
TL410TBZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Material
Aluminum
Shape
Circle
Voltage Rating
N/A
Dimensions and Weight
Size
5.75 IN Length 6.0 IN Width 2.6 IN Height
Descriptions
Construction
N/A
Description
4" LIGHTING TRIM
Extra Long Description
CLS TL410TBZ 4" TUSCAN BRONZE REFLE
Long Description
4" LED Trim, Frost Dome Polymer Lens, Tuscan Bronze Reflector and Ring, Shower Rated
Product Type
4" Tuscan Bronze Reflector W/Lens, TBZ Ri
Special Features
Precision formed aluminum reflector
Additional Information
Fixture Type
Recessed Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
TL410TBZ
GTIN
00080083694587
UPC
080083694587
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H4 LED Downlight Engine and Trim
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat