TRM6P - Trim Ring, 6" Metal, White

Portfolio

  • $11.90 (Each)
  • $11.90 (Each)

  • $142.80 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRM6P
Manufacturer
Portfolio
Manufacturer's Part Number
TRM6P
Description
Trim Ring, 6" Metal, White
6" Metal Trim Ring - White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400149170 / 00662400149170
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.90 (Each)
Standard Packaging
$142.80 (Per 12)
Resources
Images
 
 
TRM6P - Large Image
 
TRM6P - Large Image
Attachments
 
 
TRM6P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.25 IN Length 7.25 IN Width 0.5 IN Height
Descriptions
Product Type
6" Metal Trim Ring, White
Description
TRIM RING, 6" METAL, WHITE
extra long description
CLS TRM6P 6" METAL TRIM RING, WHITE
Special Features
Aluminum trim ring
Long Description
6" Metal Trim Ring - White
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
PORTFOLIO
Manufacturers Part Number
TRM6P
GTIN
00662400149170
UPC
662400149170
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
CFL, HID, and Incandescent Accessories
Packaging
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
lighting
Mounting
N/A
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat