UC36T8125LP41 - 36" 1 Lamp 30W T8 120V Undercounter 4100K

Metalux

  • $60.45 (Each)
  • $60.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC36T8125LP41
Manufacturer
Metalux
Manufacturer's Part Number
UC36T8125-LP41
Description
36" 1 Lamp 30W T8 120V Undercounter 4100K
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 In Height, Cold Rolled Steel Housing Material, 25 W Lamp Wattage, 36-1/8 In Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners and No Exposed Fasteners Special Features, Ul Listed, Electronic Instant Start Type, 120 V Vo
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083708949 / 00080083708949
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.45 (Each)
Resources
Images
 
 
UC36T8125LP41 - Large Image
 
UC36T8125LP41 - Large Image
 
UC36T8125LP41 - Small Image
 
UC36T8125LP41 - Large Image
Attachments
 
 
UC36T8125LP41 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Lamp Wattage
25 W
Ballast Type
Electronic
Number of Lamps
1
amperage rating
0.20A at 277V
Wattage
28W
Lamp Type
Fluorescent
Material, Color, and Finish
color temperature
3000 k
Finish
White Fabrication
Housing Material
Cold rolled steel
Style
(blank)
Dimensions and Weight
Length
36-1/8 in
Width
1-5/8 in
Height
3-7/8 in
Descriptions
Product Type
Under Cabinet Lamp
Long Description
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 in Height, Cold Rolled Steel Housing Material, 25 W Lamp Wattage, 36-1/8 in Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners And No Exposed Fasteners Special Features, UL Listed, Electronic Instant Start Type, 120 V Vo
Features
The Metalux(TM) Electronic Under Cabinet Series provides an efficient task lighting solution for any decor. Available in either the Ultra Slim profile with T5 lamp technology or Slim profile with T8 lamps. The electronic Under Cabinet series is not only high quality but an excellent value with post-painted housings, 100% acrylic non-yellowing lenses, and color corrected lamps. Available in various lengths, the Under Cabinet fixture conforms to various applications such as kitchens, offices, study areas, di
Short Description
Under Cabinet Lamp, T8, 120 V, 1 CT
Special Features
Rounded Corners And No Exposed Fasteners;Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation
extra long description
CLS UC36T8125-LP41 6", 1 LMP T8, 25
Description
36" 1 LAMP 30W T8 120V UNDERCOUNTER 4100K
Additional Information
bulb shape
T8
start type
Electronic Instant
package quantity
1 ct
Mounting Type
keyhole Mount
Standards Met
Ul Listed
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UC36T8125-LP41
GTIN
00080083708949
UPC
080083708949
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Type
Undercabinet
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
Application
Kitchens;Offices;Study Areas;Displays;Computer Stations
Mounting
Recessed
standard
UL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat