UC48T8132LP41 - 32W 120V Undercounter Ballast 41K W/T8

Cooper Lighting Solutions

  • $56.70 (Each)
  • $56.70 (Each)
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
UC48T8132LP41
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
Description
32W 120V Undercounter Ballast 41K W/T8
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 In Height, Cold Rolled Steel Housing Material, 32 W Lamp Wattage, 48-1/6 In Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners and No Exposed Fasteners Special Features, Ul Listed, Electronic Instant Start Type, 120 V Vo
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
-
UPC/EAN/GTIN
080083708956
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.70 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
22
Resources
Images
 
 
UC48T8132LP41 - Small Image
 
UC48T8132LP41 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
1 View Store

* All prices subject to change.

Begin Live Chat