UHBS1218MVLBLK - Led RND High Bay 13000-18600LM 4K/5K 120-347V BLK

Metalux

  • $165.77 (Each)
  • $165.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UHBS1218MVLBLK
Manufacturer
Metalux
Manufacturer's Part Number
UHBS-1218-MV-L84050-BLK
Description
Led RND High Bay 13000-18600LM 4K/5K 120-347V BLK
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V, Black Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083272341 / 00080083272341
Weight per unit
9.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.77 (Each)
Resources
Images
 
 
UHBS1218MVLBLK - Small Image
 
UHBS1218MVLBLK - Large Image
Attachments
 
 
UHBS1218MVLBLK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LED RND HIGH BAY 13000-18600LM 4K/5K 120-347V BLK
Product Type
Uhb Black RND Sel 12/18 CCT4/5K 120-347
extra long description
CLS UHBS-1218-MV-L84050-BLK UHB BLA
Long Description
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V, Black Housing
Special Features
Superior performance: Up to 36,000 lumens and 166 lm/W
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UHBS-1218-MV-L84050-BLK
GTIN
00080083272341
UPC
080083272341
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
9.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;RoHS Compliant;IP65 Rated;DLC Premium;NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat