UHBS1218MVLBLK - Led RND High Bay 13000-18600LM 4K/5K 120-347V BLK

Metalux

  • $165.77 (Each)
  • $165.77 (Each)

Availability: Currently Out Of Stock
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
UHBS1218MVLBLK
Manufacturer
Metalux
Manufacturer's Part Number
UHBS-1218-MV-L84050-BLK
Description
Led RND High Bay 13000-18600LM 4K/5K 120-347V BLK
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V, Black Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083272341 / 00080083272341
Weight per unit
9.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.77 (Each)
Resources
Images
 
 
UHBS1218MVLBLK - Small Image
 
UHBS1218MVLBLK - Large Image
Attachments
 
 
UHBS1218MVLBLK - Specification Sheet
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
LED RND HIGH BAY 13000-18600LM 4K/5K 120-347V BLK
Product Type
Uhb Black RND Sel 12/18 CCT4/5K 120-347
extra long description
CLS UHBS-1218-MV-L84050-BLK UHB BLA
Long Description
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V, Black Housing
Special Features
Superior performance: Up to 36,000 lumens and 166 lm/W
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UHBS-1218-MV-L84050-BLK
GTIN
00080083272341
UPC
080083272341
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
9.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;RoHS Compliant;IP65 Rated;DLC Premium;NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat