UHBS2436MVL84050 - Led Round High Bay 25000-37000LM 4K/5K 120-347V

Metalux

  • $248.00 (Each)
  • $248.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UHBS2436MVL84050
Manufacturer
Metalux
Manufacturer's Part Number
UHBS-2436-MV-L84050-U
Description
Led Round High Bay 25000-37000LM 4K/5K 120-347V
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083256488 / 00080083256488
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.00 (Each)
Resources
Images
 
 
UHBS2436MVL84050 - Small Image
 
UHBS2436MVL84050 - Large Image
Attachments
 
 
UHBS2436MVL84050 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LED ROUND HIGH BAY 25000-37000LM 4K/5K 120-347V
extra long description
CLS UHBS-2436-MV-L84050-U UHB ROUND
Product Type
Uhb Round NSF Sel 24/36 CCT 4/5K 120-347
Long Description
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V
Special Features
Superior performance: Up to 36,000 lumens and 166 lm/W
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UHBS-2436-MV-L84050-U
GTIN
00080083256488
UPC
080083256488
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
standard
UL Listed;RoHS Compliant;DLC Premium;IP65 Rated;NEC
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat