UHBSSENS0RPK - Pir Sensor 360 Lens 60FT MH Kit

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UHBSSENS0RPK
Manufacturer
Metalux
Manufacturer's Part Number
UHBS-SENSOR-PK
Description
Pir Sensor 360 Lens 60FT MH Kit
Pir Sensor 360 Lens 60FT MH Kit.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
080083257898 / 00080083257898
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UHBSSENS0RPK - Small Image
 
UHBSSENS0RPK - Large Image
Attachments
 
 
UHBSSENS0RPK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Wattage
N/A
Dimensions and Weight
Height
2.36
Length
2.36
Width
2.36
Descriptions
Product Type
Uhbs Pir Sensor 360 Lens 60FT MH WHT Kit
Description
PIR SENSOR 360 LENS 60FT MH KIT
Long Description
PIR Sensor 360 Lens 60FT MH Kit.
Special Features
Superior performance: Up to 36,000 lumens and 166 lm/W
extra long description
CLS UHBS-SENSOR-PK UHBS PIR SENSOR
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
UHBS-SENSOR-PK
GTIN
00080083257898
UPC
080083257898
Taxonomies, Classifications, and Categories
Type
INDUSTRIAL
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
standard
N/A
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat