VHB18WUNVL850CDU - 134W Led Highbay 50K 18000LM Dim 120-277V Wide

Metalux

  • $149.07 (Each)
  • $149.07 (Each)

In-Stock: 8 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VHB18WUNVL850CDU
Manufacturer
Metalux
Manufacturer's Part Number
VHB-18-W-UNV-L850-CD-U
Description
134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
00080083785902 / 00080083785902
Weight per unit
13.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.07 (Each)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
338
Resources
Images
 
 
VHB18WUNVL850CDU - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
VHB18WUNVL850CDU - Large Image
Other Links
 
 
VHB18WUNVL850CDU - Other
Attachments
 
 
VHB18WUNVL850CDU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.36 (at 277V)
Ballast Type
N/A
Lamp Type
LED
Material
Aluminum
Voltage Rating
120-277V
Material, Color, and Finish
Style
(blank)
Descriptions
Description
134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE
Extra Long Description
CLS VHB-18-W-UNV-L850-CD-U VHB 1800
Long Description
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
Product Type
VHB 18000LM W Unv 5000K CD U
Special Features
Compact, lightweight design for ease of installation
Manufacturer Information
Brand
METALUX INDUSTRIAL
Manufacturers Part Number
VHB-18-W-UNV-L850-CD-U
GTIN
00080083785902
UPC
00080083785902
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
13.45
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
High Bay
Standard
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat