VHB24WUNVL850CDU - 174W Led Highbay 50K 24000LM Dim 120-277V Wide D

Metalux

  • $176.06 (Each)
  • $176.06 (Each)

In-Stock: 17 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VHB24WUNVL850CDU
Manufacturer
Metalux
Manufacturer's Part Number
VHB-24-W-UNV-L850-CD-U
Description
174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083818365 / 00080083818365
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.06 (Each)
Stock Availability
Nacogdoches
17 (Check another store)
All Stores
684
Resources
Images
 
 
VHB24WUNVL850CDU - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
VHB24WUNVL850CDU - Large Image
Attachments
 
 
VHB24WUNVL850CDU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.809 (at277V)
Voltage Rating
120-277V
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
VHB 24000LM W Unv 5000K CD U
extra long description
CLS VHB-24-W-UNV-L850-CD-U VHB 240
Description
174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D
Long Description
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
Special Features
Compact, lightweight design for ease of installation
Manufacturer Information
Brand
METALUX INDUSTRIAL
Manufacturers Part Number
VHB-24-W-UNV-L850-CD-U
GTIN
00080083818365
UPC
080083818365
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Suspended
standard
UL/cUL Listed - Damp Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat