VHBLEDLD112NUNV - 87W Led Highbay 50K 12000LM Dim 120-277V Narrow

Metalux

  • $110.78 (Each)
  • $110.78 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VHBLEDLD112NUNV
Manufacturer
Metalux
Manufacturer's Part Number
VHBLED-LD1-12-N-UNV-L850-CD1-U
Description
87W Led Highbay 50K 12000LM Dim 120-277V Narrow
Led High Bay, 12, 000 Lumens, Standard, Narrow (Aisle), High Impact Polycarbonate Lens, Universal Voltage 120-277, 80 Cri, 5000K, 0-10V Dimming Driver, Unit Pack
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083785926 / 00080083785926
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.78 (Each)
Resources
Images
 
 
VHBLEDLD112NUNV - Large Image
 
Small Image - Small Image
 
VHBLEDLD112NUNV - Large Image
 
VHBLEDLD112NUNV - Large Image
Specifications Sheets
 
 
VHBLEDLD112NUNV - Specification Sheet
 
VHBLEDLD112NUNV - Specification Sheet
Attachments
 
 
VHBLEDLD112NUNV - Specification Sheet
Brochures
 
 
VHBLEDLD112NUNV - Brochure
Other Links
 
 
VHBLEDLD112NUNV - Other
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
120/277 V ac
Lamp Type
LED
amperage rating
N/A
Wattage
100 W
Material
CRS;Aluminum
Current Rating
0.26 A @ 277 V
Material, Color, and Finish
Style
(blank)
Color
White Enamel
color temperature
3500 K;4000 K;5000 K
Color Rendering Index
85
Dimensions and Weight
Length
18-27/32 in;479 mm
Width
14-19/32 in;371 mm
Height
3-13/16 in;97 mm
Descriptions
Long Description
LED High Bay, White Enamel, CRS;Aluminum, 120/277 V ac, 0.26 A @ 277 V, 100 W, 60000 h Average Life, 12533 lm Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Narrow Beam Spread, High Bay Mount, 18-27/32 in Length, 14-19/32 in Width, 3-13/16 in Height, 15 lb
Special Features
Compact, Lightweight Design for Ease of Installation;Occupancy and Daylight Sensor for Added Savings
Product Type
LED High Bay
Features
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Short Description
LED High Bay, White Enamel, White Enamel, Wide, 18,000 Lumens, 5000 K
extra long description
CLS VHB-12-N-UNV-L850-CD-U VHB 120
Description
87W LED HIGHBAY 50K 12000LM DIM 120-277V NARROW
Additional Information
Fixture Type
LED High Bay Light
average life
60000 h
beam spread
Narrow
Brightness (Lumens)
12533 lm
includes
V Hanger
Mounting Type
High Bay Mount
Standards Met
cULus Listed;RoHS Compliant;DLC Listed
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
VHBLED-LD1-12-N-UNV-L850-CD1-U
GTIN
00080083785926
UPC
080083785926
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Availability
Status
Inactive
Packaging
Weight
15 lb
Weight per each
15
Carton
1
Uses, Certifications, and Standards
standard
DLC Certified;UL Listed;DLC Premium Certified;ISO Certified
Application
Industrial;Commercial;Manufacturing;Gymnasium
Mounting
Suspension Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat