VHBLEDLD118WUNVL - 134W Led Highbay 40K 18000LM Dim 120-277V Wide

Metalux

  • $141.53 (Each)
  • $141.53 (Each)
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
VHBLEDLD118WUNVL
Manufacturer
Metalux
Manufacturer's Part Number
VHB-18-W-UNV-L840-CD-U
Description
134W Led Highbay 40K 18000LM Dim 120-277V Wide
Led High Bay, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.36 A @ 277 V, 160 W, 60000 H Average Life, 18568 LM Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 In Length, 14-19/32 In Width, 3-13/16 In Height, 15 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083785919 / 00080083785919
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.53 (Each)
Resources
Images
 
 
VHBLEDLD118WUNVL - Large Image
 
VHBLEDLD118WUNVL - Large Image
 
Small Image - Small Image
 
VHBLEDLD118WUNVL - Large Image
Attachments
 
 
VHBLEDLD118WUNVL - Specification Sheet
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
CRS;Aluminum
Voltage Rating
120/277 V ac
Wattage
160 W
Current Rating
0.36 A @ 277 V
amperage rating
0.36 (at 277V)
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Color
White Enamel
Color Rendering Index
85
color temperature
3500 K;4000 K;5000 K
Style
(blank)
Dimensions and Weight
Width
14-19/32 in;371 mm
Height
3-13/16 in;97 mm
Length
18-27/32 in;479 mm
Descriptions
Description
VHBLEDLD118WUNV840CD1U
Product Type
LED High Bay
Long Description
LED High Bay, White Enamel, CRS;Aluminum, 120/277 V ac, 0.36 A @ 277 V, 160 W, 60000 h Average Life, 18568 lm Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 in Length, 14-19/32 in Width, 3-13/16 in Height, 15 lb
Features
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Short Description
LED High Bay, White Enamel, White Enamel, Wide, 18,000 Lumens, 5000 K
Special Features
Compact, Lightweight Design for Ease of Installation;Occupancy and Daylight Sensor for Added Savings
extra long description
CLS VHB-18-W-UNV-L840-CD-U VHB 180
Additional Information
Fixture Type
LED High Bay Light
Brightness (Lumens)
18568 lm
average life
60000 h
beam spread
Wide
Mounting Type
Surface/Chain Mount
includes
V Hanger
Standards Met
cULus Listed;RoHS Compliant;DLC Listed
Made in USA
yes
package quantity
1 ct
Manufacturer Information
Brand
Cooper Metalux
Manufacturers Part Number
VHB-18-W-UNV-L840-CD-U
GTIN
00080083785919
UPC
080083785919
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Availability
Status
Inactive
Packaging
Weight
15 lb
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Commercial;Manufacturing;Gymnasium
Mounting
High Bay
standard
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VHBLEDLD118WUNVL.
Jump To:

Similar Items

Similar items are close alternatives to VHBLEDLD118WUNVL, though they may not be 100% alike.

Led Linear High Bay, 18K Lumens, 4000K, 120/277V Dim Driver
  • Our Part #: LHB18UNVL840CDU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LHB-18-UNV-L840-CD-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.07) ·
LHB18UNVL840CDU - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$143.07

Each

QTY:
Each
Add
Led High Bay, White, Aluminum, 120 to 277 V, 146 W, 400 W (MH), 100000 H (L70);5...
  • Our Part #: IBH18LMV0LT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IBH18LMV0LT
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
IBH18LMV0LT - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat