VT100G - 100W 120V Vaptite Wall/Ceiling Mount

Halo Outdoor

  • $31.57 (Each)
  • $31.57 (Each)
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
VT100G
Manufacturer
Halo Outdoor
Manufacturer's Part Number
VT100G
Description
100W 120V Vaptite Wall/Ceiling Mount
100 Watt Vapor Tight Floodlight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
044427550113 / 00044427550113
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.57 (Each)
Resources
Images
 
 
VT100G - Large Image
 
VT100G - Large Image
 
VT100G - Large Image
Specifications Sheets
 
 
VT100G - Specification Sheet
Attachments
 
 
VT100G - Specification Sheet
Other Links
 
 
VT100G - Other
 
VT100G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.833 at (120V)
Number of Lamps
1
Voltage Rating
120 V ac
Material
Die-Cast Aluminum (Housing);Glass (Lens)
Lamp Type
Incandescent
Ballast Type
N/A
Shape
Rectangular
Material, Color, and Finish
Color Rendering Index
100
color temperature
2700 K
Descriptions
Long Description
Vapor Tight Floodlight, 100, 2700 K, 1600 lm Brightness (Lumens), 100 W, 120 V ac, Die-Cast Aluminum (Housing);Glass (Lens) Material, Non Dimmable, -20 °C Operating Temperature, +40 °C Operating Temperature, 2 yr Warranty, 1.8 lb
Special Features
Durable, low maintenance lighting
Product Type
Vapor Tight Floodlight
Features
100 Watt vapor tight floodlight. Vapor tight incandescent light with bulb guard and 1/2 conduit openings on top and sides.
Short Description
Vapor Tight Floodlight, 2700K, 100W, 120VAC
Description
100W 120V VAPTITE WALL/CEILING MOUNT
extra long description
CLS VT100G 100W INCANDESCENT LIGHT
Additional Information
Fixture Type
Vaportite
Brightness (Lumens)
1600 lm
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+40 °C
Warranty
2 yr
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
VT100G
GTIN
00044427550113
UPC
044427550113
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.8 lb
Weight per each
2.5999
Carton
1
Uses, Certifications, and Standards
Application
Wet Location
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VT100G.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of VT100G.

100 Watt Vapor Tight Floodlight
  • Our Part #: VT100G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VT100G
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.57) ·
VT100G - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.57

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to VT100G, though they may not be 100% alike.

VBGG-150
  • Our Part #: VBGG150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VBGG-150
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.45) ·
VBGG150 - Hubbell Lighting/Current Hli

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$28.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat