WBSD010DECC1 - 0-10V Deco Dimmer 3 Faceplates

Controls

  • $134.71 (Each)
  • $134.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WBSD010DECC1
Manufacturer
Controls
Manufacturer's Part Number
WBSD-010DEC-C1
Description
0-10V Deco Dimmer 3 Faceplates
Decorator Dimmer 0-10V, 120/277 Vac, W/White, Ivory and Almond Faceplate Color Kit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
080083735266 / 00080083735266
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.71 (Each)
Resources
Images
 
 
WBSD010DECC1 - Small Image
 
WBSD010DECC1 - Large Image
Attachments
 
 
WBSD010DECC1 - Specification Sheet
Brochures
 
 
WBSD010DECC1 - Brochure
Other Links
 
 
WBSD010DECC1 - Other
 
WBSD010DECC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V/277V
amperage rating
N/A
Wattage
N/A
Dimensions and Weight
Width
2.75
Size
3.2 IN Length 2.75 IN Width 5.0 IN Height
Height
5.0
Descriptions
Product Type
0-10V Decorator Dimmer, All-Load-W, V, A
Description
0-10V DECO DIMMER 3 FACEPLATES
extra long description
CLS WBSD-010DEC-C1 0-10V DECORATOR
Long Description
Decorator Dimmer 0-10V, 120/277 VAC, w/White, Ivory and Almond faceplate color kit
Special Features
Allows user to return to previous light level when turning lights ON
Manufacturer Information
Manufacturers Part Number
WBSD-010DEC-C1
Brand
Controls
GTIN
00080083735266
UPC
080083735266
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wall Switch No Sensor - 120V
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat