WBSD010SLDW - 0-10V Led 1P/3P Dimmer

Controls

  • $107.81 (Each)
  • $107.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WBSD010SLDW
Manufacturer
Controls
Manufacturer's Part Number
WBSD-010SLD-W
Description
0-10V Led 1P/3P Dimmer
0-10V Decorator Wallswitch Slide Dimmer, 120/277VAC, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
080083735280 / 00080083735280
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.81 (Each)
Resources
Images
 
 
WBSD010SLDW - Large Image
 
WBSD010SLDW - Small Image
Other Links
 
 
WBSD010SLDW - Other
 
WBSD010SLDW - Other
Brochures
 
 
WBSD010SLDW - Brochure
Attachments
 
 
WBSD010SLDW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V/277V
amperage rating
N/A
Wattage
N/A
Dimensions and Weight
Width
2.75
Size
3.25 IN Length 2.75 IN Width 5.0 IN Height
Height
5.0
Descriptions
Description
0-10V LED 1P/3P DIMMER
Product Type
0-10V Slide Dimmer, All-Load-White
extra long description
CLS WBSD-010SLD-W 0-10V SLIDE DIMME
Long Description
0-10V Decorator Wallswitch Slide Dimmer, 120/277VAC, White
Special Features
Allows user to return to previous light level when turning lights ON
Manufacturer Information
Brand
Controls
Manufacturers Part Number
WBSD-010SLD-W
GTIN
00080083735280
UPC
080083735280
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wall Switch No Sensor - 120V
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;NOM Certified;Title 20 Compliant
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat