WGHBL64FTB - Wire Guards 2X4

Metalux

  • $85.25 (Each)
  • $85.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGHBL64FTB
Manufacturer
Metalux
Manufacturer's Part Number
WG/HBL6-4FT-B
Description
Wire Guards 2X4
4FT Wireguard For HBL 4 or 6 Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
N/A
UPC/GTIN
080083521494 / 00080083521494
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.25 (Each)
Resources
Images
 
 
WGHBL64FTB - Large Image
 
WGHBL64FTB - Large Image
Other Links
 
 
WGHBL64FTB - Other
 
WGHBL64FTB - Other
Attachments
 
 
WGHBL64FTB - Specification Sheet
Brochures
 
 
WGHBL64FTB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
48.5 IN Length 24.0 IN Width 4.0 IN Height
Descriptions
Product Type
4' WRGRD For HBL 4 or 6 LMP
Description
WIRE GUARDS 2X4
Long Description
4ft Wireguard for HBL 4 or 6 Lamp
Construction
N/A
Special Features
Retail, industrial and warehouse applications
extra long description
CLS WG/HBL6-4FT-B 4' WRGRD FOR HBL
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
WG/HBL6-4FT-B
GTIN
00080083521494
UPC
080083521494
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
INDUSTRIAL
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat