WN232AUNVEB81U - 4' 2 Lamp Wrap Electronic Ballast, T8

Metalux

  • $71.85 (Each)
  • $71.85 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WN232AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
WN232AUNVEB81U
Description
4' 2 Lamp Wrap Electronic Ballast, T8
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, 2152 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 9.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083518845 / 00080083518845
Weight per unit
9.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.85 (Each)
Resources
Images
 
 
WN232AUNVEB81U - Large Image
 
WN232AUNVEB81U - Large Image
 
WN232AUNVEB81U - Large Image
Attachments
 
 
WN232AUNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Lamp Wattage
32 W
Ballast Type
Electronic
Number of Lamps
2
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Housing Material
Steel
Style
(blank)
Dimensions and Weight
Length
24 in;610 mm;2 ft
Width
7-5/8 in;194 mm
Height
2-1/2 in;63 mm
Descriptions
Product Type
Electronic Ballast
Long Description
Electronic Ballast, T8 Bulb Shape, 24 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, 2152 lm Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 9.6 lb/EA
Features
The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces.
Short Description
48" Electronic Ballast, 4 Lamp, T8, 120 to 277 VAC, 32 W
Special Features
100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics
Description
4' 2 LAMP WRAP ELECTRONIC BALLAST, T8
extra long description
CLS WN-232A-UNV-EB81-U WN 2 LMP, 4'
Additional Information
start type
Instant Start
bulb shape
T8
Standards Met
UL Listed;cUL Listed;NEC 410.16
package quantity
1 ct
Brightness (Lumens)
2152 lm
Number of Ballasts
1;2
for use with
Damp Locations
Mounting Type
Ceiling Mount
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
WN232AUNVEB81U
Brand
METALUX
sub brand
WN Series
GTIN
00080083518845
UPC
080083518845
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Packaging
Weight
9.6 lb/EA
Weight per each
9.6
Carton
1
Uses, Certifications, and Standards
Application
Schools;Offices;Other Commercial;Retail Spaces
standard
UL/cUL Listed;Damp Locations
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat