WPLLED100GLUNV - 82W Led Wallpack 40K BRS GLS

Lumark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLLED100GLUNV
Manufacturer
Lumark
Manufacturer's Part Number
WPLLED-100-GL-UNV
Description
82W Led Wallpack 40K BRS GLS
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083776405 / 00080083776405
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Ballast Type
N/A
amperage rating
0.296 at (277V)
Voltage Rating
120 to 277
Number of Lamps
3
Wattage
82
Material
Die-Cast Aluminum
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
Product Type
100W Led 120-277 4000K Glass Bronze
Description
82W LED WALLPACK 40K BRS GLS
Special Features
Rugged, die-cast aluminum housing
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
WPLLED-100-GL-UNV
sub brand
WPLLED
GTIN
00080083776405
UPC
080083776405
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;DLC Qualified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat