WPLLED100GLUNV - 82W Led Wallpack 40K BRS GLS

Lumark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
WPLLED100GLUNV
Manufacturer
Lumark
Manufacturer's Part Number
WPLLED-100-GL-UNV
Description
82W Led Wallpack 40K BRS GLS
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083776405 / 00080083776405
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Features
Voltage Rating
120 to 277
Number of Lamps
3
Wattage
82
amperage rating
0.296 at (277V)
Lamp Included
Yes
Material
Die-Cast Aluminum
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
Product Type
100W Led 120-277 4000K Glass Bronze
Description
82W LED WALLPACK 40K BRS GLS
Special Features
Rugged, die-cast aluminum housing
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
WPLLED-100-GL-UNV
sub brand
WPLLED
GTIN
00080083776405
UPC
080083776405
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed - Wet Location;DLC Qualified
Mounting
WALL MOUNT
Application
lighting
You must have an account to view stock levels
There were no add-on items found for WPLLED100GLUNV.

* All prices subject to change.