WPLLED100GLUNV70 - Wplled100glunv7050

Lumark Indoor

  • $728.73 (Each)
  • $728.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLLED100GLUNV70
Manufacturer
Lumark Indoor
Manufacturer's Part Number
WPLLED-100-GL-UNV-7050
Description
Wplled100glunv7050
Wal-Pak, Led, 82W, 10, 424 Lumens, 120-277V, 5000K, Standard Bronze, Borosilicate Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083776481 / 00080083776481
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$728.73 (Each)
Resources
Images
 
 
WPLLED100GLUNV70 - Small Image
 
WPLLED100GLUNV70 - Large Image
Attachments
 
 
WPLLED100GLUNV70 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.296 at (277V)
Material
Die-Cast Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Number of Lamps
1
Voltage Rating
120-277V
Wattage
82W
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
Description
WPLLED100GLUNV7050
Product Type
100W Led 120-277 5000K Glass Bronze
extra long description
CLS WPLLED-100-GL-UNV-7050 100W LED
Long Description
Wal-Pak, LED, 82W, 10,424 lumens, 120-277V, 5000K, Standard Bronze, Borosilicate Lens
Special Features
Rugged, die-cast aluminum housing
Manufacturer Information
Manufacturers Part Number
WPLLED-100-GL-UNV-7050
Brand
LUMARK INDOOR
GTIN
00080083776481
UPC
080083776481
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;DLC Qualified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat